PDG23G0090TFFJ - PDG2 3P 90A 35KA/480V Fxfxtmtu

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23G0090TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0090TFFJ
Description
PDG2 3P 90A 35KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 90A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679302491 / 00786679302491
Weight per unit
68.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
PDG23G0090TFFJ - 360 Image
Images
 
 
PDG23G0090TFFJ - Small Image
 
PDG23G0090TFFJ - Large Image
 
PDG23G0090TFFJ - Large Image
 
PDG23G0090TFFJ - Large Image
 
PDG23G0090TFFJ - Large Image
Brochures
 
 
PDG23G0090TFFJ - Brochure
Other Links
 
 
PDG23G0090TFFJ - Other
 
PDG23G0090TFFJ - Other
 
PDG23G0090TFFJ - Other
 
PDG23G0090TFFJ - Other
 
PDG23G0090TFFJ - Other
 
PDG23G0090TFFJ - Other
 
PDG23G0090TFFJ - Other
 
PDG23G0090TFFJ - Other
 
PDG23G0090TFFJ - Other
Attachments
 
 
PDG23G0090TFFJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Voltage Rating
600 VAC
Current Rating
90 A
Descriptions
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 90A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3T100)
Product Type
PDG2, 3P, 90A, 35KA/480V, Fxfxtmtu
Description
PDG2 3P 90A 35KA/480V FXFXTMTU
extra long description
ETN PDG23G0090TFFJ PDG2,3P,90A,35KA
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG23G0090TFFJ
GTIN
00786679302491
UPC
786679302491
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
68.2
Carton
1
Uses, Certifications, and Standards
standard
UL 489,CSA,IEC 60947-2,CCC Marked,RoHS Compliant
Application
Utility - Substations, Utility Transmission and DistributionGeneration - Conventional Energy - Conventional EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyVehicles: On-RoadAviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - Robotics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat