PDG33M0400MSAN - PDG3 400A Frame MCP STD Calibration

Eaton

  • $3775.69 (Each)
  • $3,775.69 (Each)

Availability: Currently Out Of Stock
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
PDG33M0400MSAN
Manufacturer
Eaton
Manufacturer's Part Number
PDG33M0400MSAN
Description
PDG3 400A Frame MCP STD Calibration
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 3, Three Pole, 400A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679491188 / 00786679491188
Weight per unit
13.368 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,775.69 (Each)
Resources
Other Links
 
 
PDG33M0400MSAN - Other
 
PDG33M0400MSAN - Other
 
PDG33M0400MSAN - Other
 
PDG33M0400MSAN - Other
 
PDG33M0400MSAN - Other
 
PDG33M0400MSAN - Other
 
PDG33M0400MSAN - Other
 
PDG33M0400MSAN - Other
360 Images
 
 
PDG33M0400MSAN - 360 Image
Images
 
 
PDG33M0400MSAN - Large Image
 
PDG33M0400MSAN - Large Image
 
PDG33M0400MSAN - Large Image
 
PDG33M0400MSAN - Large Image
Attachments
 
 
PDG33M0400MSAN - Specification Sheet
Brochures
 
 
PDG33M0400MSAN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
400 A
Voltage Rating
600 VAC
Descriptions
Description
PDG3 400A FRAME MCP STD CALIBRATION
Product Type
Power Defense PDG3 400A 3P 65KA/480V
extra long description
ETN PDG33M0400MSAN Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense motor protection circuit breaker, Globally Rated, Frame 3, Three Pole, 400A, 65kA/480V, Motor protection, Standard Calibration, Adjustable, No Terminals
Additional Information
frame
3
dimensions
4.2953 IN X 5.4685 IN X 10.1221 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG33M0400MSAN
GTIN
00786679491188
UPC
786679491188
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Motor protection circuit breaker
Packaging
Weight per each
13.368
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyVehicles: Vocational - Vehicle: Vocational - OtherAviationUtility - Substations, Utility Transmission and DistributionStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
standard
UL 489,CCC Marked,CSA,IEC 60947-2,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat