PDG3XFS04X - PD3 Flex Shaft (Metal H&L

Eaton

  • $573.46 (Each)
  • $573.46 (Each)
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
PDG3XFS04X
Manufacturer
Eaton
Manufacturer's Part Number
PDG3XFS04X
Description
PD3 Flex Shaft (Metal H&L
PD3 Flex Shaft (Metal Handle, Nema 4/4X, 4 FT Cable)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689360696 / 00786689360696
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$573.46 (Each)
Resources
Images
 
 
PDG3XFS04X - Large Image
 
PDG3XFS04X - Small Image
 
PDG3XFS04X - Video
Attachments
 
 
PDG3XFS04X - Specification Sheet
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
PD3 Flex Shaft (Metal H&Le Nema 4/4X
Long Description
PD3 FLEX SHAFT (METAL HANDLE, NEMA 4/4X, 4 FT CABLE)
extra long description
ETN PDG3XFS04X PD3 FLEX SHAFT (META
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Description
PD3 FLEX SHAFT (METAL H&L
Additional Information
dimensions
20.0000 IN X 20.0000 IN X 2.5100 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG3XFS04X
GTIN
00786689360696
UPC
786689360696
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat