PDG4XFS04X - PD4 (MTL HNDL, Nema 4/4X,

Eaton

  • $573.46 (Each)
  • $573.46 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG4XFS04X
Manufacturer
Eaton
Manufacturer's Part Number
PDG4XFS04X
Description
PD4 (MTL HNDL, Nema 4/4X,
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Handle Mechanism, Metal Handle, Power Defense, Frame J-K, Power Defense, 4 FT., Nema 4/4X, Frame 4
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689337803 / 00786689337803
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$573.46 (Each)
Resources
Images
 
 
PDG4XFS04X - Large Image
 
PDG4XFS04X - Small Image
Attachments
 
 
PDG4XFS04X - Specification Sheet
Other Links
 
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
 
PDG4XFS04X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
PD4 (MTL HNDL, Nema 4/4X, 4 FT Cable)
Long Description
Eaton Power Defense molded case circuit breaker accessory terminal, Handle mechanism, Metal handle, Power Defense, Frame J-K, Power Defense, 4 ft., NEMA 4/4X, Frame 4
Special Features
Metal handle
extra long description
ETN PDG4XFS04X PD4 (Mtl Hndl, NEMA
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
PD4 (MTL HNDL, NEMA 4/4X,
Additional Information
frame
4
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG4XFS04X
GTIN
00786689337803
UPC
786689337803
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
9.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat