PDG53M1200E5CM - PDG5, 3P, 1200A, 65KA/480V, Pxr20alsig

Eaton

  • $9438.96 (Each)
  • $9,438.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG53M1200E5CM
Manufacturer
Eaton
Manufacturer's Part Number
PDG53M1200E5CM
Description
PDG5, 3P, 1200A, 65KA/480V, Pxr20alsig
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 5, Three Pole, 1200A, 65KA/480V, PXR20 Arms Lsig W/ Cam Link and Relays, No Terminals (Metric Tapped Conductors)
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679693209 / 00786679693209
Weight per unit
50 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,438.96 (Each)
Resources
Brochures
 
 
PDG53M1200E5CM - Brochure
Other Links
 
 
PDG53M1200E5CM - Other
 
PDG53M1200E5CM - Other
 
PDG53M1200E5CM - Other
 
PDG53M1200E5CM - Other
 
PDG53M1200E5CM - Other
 
PDG53M1200E5CM - Other
Attachments
 
 
PDG53M1200E5CM - Specification Sheet
360 Images
 
 
PDG53M1200E5CM - 360 Image
Images
 
 
PDG53M1200E5CM - Video
 
PDG53M1200E5CM - Large Image
 
PDG53M1200E5CM - Large Image
 
PDG53M1200E5CM - Large Image
 
PDG53M1200E5CM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1200 A
Voltage Rating
600 VAC
Poles
Three-pole
Descriptions
Description
PDG5,3P,1200A,65KA/480V,PXR20ALSIG
Product Type
PDG5, 3P, 1200A, 65KA/480V, Pxr20alsig
extra long description
ETN PDG53M1200E5CM PDG5,3P,1200A,65
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 5, Three Pole, 1200A, 65kA/480V, PXR20 ARMS LSIG w/ CAM Link and Relays, No Terminals (Metric Tapped Conductors)
Special Features
CAM / Relays
Additional Information
media
Yes
frame
5
Trip Type
PXR 20 LSIG w/ARMS
Manufacturer Information
Manufacturers Part Number
PDG53M1200E5CM
Brand
Eaton
GTIN
00786679693209
UPC
786679693209
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Molded case circuit breaker
Packaging
Weight per each
50
Carton
1
Uses, Certifications, and Standards
standard
UL 489,CSA,CCC Marked,IEC 60947-2,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat