PDG5X1TA1200 - PDG5 Term (Al), 1200A, (4) 4/0-500

Eaton

  • $83.06 (Each)
  • $83.06 (Each)
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
PDG5X1TA1200
Manufacturer
Eaton
Manufacturer's Part Number
PDG5X1TA1200
Description
PDG5 Term (Al), 1200A, (4) 4/0-500
Eaton Power Defense Terminal, Molded Case Circuit Breaker Accessory, 1200 A, (4) Awg 4/0-500, PD5 Global, Frame J-K, Tunnel Terminal, Aluminum, Class A, Frame 5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689318338 / 00786689318338
Weight per unit
20.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.06 (Each)
Resources
Images
 
 
PDG5X1TA1200 - Small Image
 
PDG5X1TA1200 - Large Image
 
PDG5X1TA1200 - Large Image
 
PDG5X1TA1200 - Large Image
 
PDG5X1TA1200 - Large Image
360 Images
 
 
PDG5X1TA1200 - 360 Image
Attachments
 
 
PDG5X1TA1200 - Specification Sheet
Other Links
 
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
 
PDG5X1TA1200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1200 A
Descriptions
Description
PDG5 TERM (AL), 1200A, (4) 4/0-500
Long Description
Eaton Power Defense terminal, molded case circuit breaker accessory, 1200 A, (4) AWG 4/0-500, PD5 Global, Frame J-K, Tunnel terminal, Aluminum, Class A, Frame 5
extra long description
ETN PDG5X1TA1200 PDG5 Term (Al), 12
Product Type
PDG5 Term (Al), 1200A, (4) 4/0-500
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Additional Information
dimensions
2.5000 IN X 3.1250 IN X 2.5000 IN
frame
5
Manufacturer Information
Manufacturers Part Number
PDG5X1TA1200
Brand
Eaton
GTIN
00786689318338
UPC
786689318338
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
DRIVES
Packaging
Weight per each
20.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadAviation
standard
UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat