PDG5XNCTB1200 - PD5 Busbar-Type Residual N Current Sensor

Eaton

  • $652.56 (Each)
  • $652.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG5XNCTB1200
Manufacturer
Eaton
Manufacturer's Part Number
PDG5XNCTB1200
Description
PD5 Busbar-Type Residual N Current Sensor
Eaton Power Defense Residual Current Sensor, Accessory, PD5 Global, Power Defense, Frame J-K, 600 V, Frame 5
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679601389 / 00786679601389
Weight per unit
2.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$652.56 (Each)
Resources
Attachments
 
 
PDG5XNCTB1200 - Specification Sheet
Brochures
 
 
PDG5XNCTB1200 - Brochure
Other Links
 
 
PDG5XNCTB1200 - Other
 
PDG5XNCTB1200 - Other
 
PDG5XNCTB1200 - Other
 
PDG5XNCTB1200 - Other
 
PDG5XNCTB1200 - Other
 
PDG5XNCTB1200 - Other
360 Images
 
 
PDG5XNCTB1200 - 360 Image
Images
 
 
PDG5XNCTB1200 - Large Image
 
PDG5XNCTB1200 - Large Image
 
PDG5XNCTB1200 - Large Image
 
PDG5XNCTB1200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PD5 BUSBAR-TYPE RESIDUAL N CURRENT SENSOR
Product Type
PD5 Busbar-Type Residual N Current Sens.
extra long description
ETN PDG5XNCTB1200 PD5 BUSBAR-TYPE R
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense residual current sensor, accessory, PD5 Global, Power Defense, Frame J-K, 600 V, Frame 5
Additional Information
dimensions
4.2000 IN X 2.1800 IN X 3.7500 IN
frame
5
Manufacturer Information
Manufacturers Part Number
PDG5XNCTB1200
Brand
Eaton
GTIN
00786679601389
UPC
786679601389
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Accessory
Packaging
Weight per each
2.95
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,IEC 60947-2,CSA,UL 489,RoHS Compliant
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyAviationUtility - Substations, Utility Transmission and DistributionGeneration - Conventional Energy - Conventional EnergyVehicles: Vocational - Vehicle: Vocational - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat