T20P11S25AEE - 25KVA Vent'D XFMR 1PH 150C Rise

Eaton

  • $3086.72 (Each)
  • $3,086.72 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T20P11S25AEE
Manufacturer
Eaton
Manufacturer's Part Number
T20P11S25AEE
Description
25KVA Vent'D XFMR 1PH 150C Rise
Purge-Dry Type Distribution Vent. Transformer, DS-3, Single-Phase, Prim. Voltage: 240 X 480V, Taps: 1 At +5% Fcan, 2 At -5% FCBN X 2 At +2.5% Fcan, 4 At -2.5% FCBN, Sec. Voltage: 120/240V, 150°C, 25 Kva, Al Windings, FR842, 3XA, 60 HZ, Nema
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680109560 / 00786680109560
Weight per unit
261 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,086.72 (Each)
Resources
Images
 
 
T20P11S25AEE - Small Image
 
T20P11S25AEE - Large Image
Brochures
 
 
T20P11S25AEE - Brochure
Tech Bulletins
 
 
T20P11S25AEE - Tech Bulletin
Other Links
 
 
T20P11S25AEE - Other
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
17.4 IN
Width
22.45 IN
Height
33.75 IN
Descriptions
Product Type
Eaton General Purpose Ventilated Transformer
Description
25KVA VENT'D XFMR 1PH 150C RISE
extra long description
ETN T20P11S25AEE Eaton General purp
Long Description
PURGE-Dry type distribution vent. transformer, DS-3, Single-phase, Prim. voltage: 240 x 480V, Taps: 1 at +5% FCAN, 2 at -5% FCBN x 2 at +2.5% FCAN, 4 at -2.5% FCBN, Sec. voltage: 120/240V, 150°C, 25 kVA, Al windings, FR842, 3XA, 60 Hz, NEMA
Additional Information
Secondary Voltage
120/240V
Primary Voltage
240 x 480V
design
DS-3
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T20P11S25AEE
GTIN
00786680109560
UPC
786680109560
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Dry type distribution, ventilated transformer
Availability
Status
Inactive
Packaging
Weight per each
261
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150°C
Frequency Rating
60 Hz
Enclosure
NEMA 2
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat