UTH5213TCH - MTRSKT, 200A, Ringless, 5-Jaw, Oh/Ug

Eaton

  • $886.00 (Each)
  • $886.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTH5213TCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH5213TCH
Description
MTRSKT, 200A, Ringless, 5-Jaw, Oh/Ug
Eaton Meter Socket, Type, 200A, Overhead/Underground Feed Type, Hub Type, #6-350 Kcmil Line, Five-Jaws, Lever Bypass
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116007868 / 00782116007868
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$886.00 (Each)
Resources
Images
 
 
UTH5213TCH - Large Image
 
UTH5213TCH - Large Image
 
UTH5213TCH - Large Image
 
UTH5213TCH - Large Image
 
UTH5213TCH - Large Image
 
UTH5213TCH - Large Image
 
UTH5213TCH - Small Image
 
UTH5213TCH - Large Image
 
UTH5213TCH - Large Image
360 Images
 
 
UTH5213TCH - 360 Image
Other Links
 
 
UTH5213TCH - Other
 
UTH5213TCH - Other
 
UTH5213TCH - Other
 
UTH5213TCH - Other
 
UTH5213TCH - Other
 
UTH5213TCH - Other
 
UTH5213TCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200A
Descriptions
Product Type
MTRSKT, 200A, Ringless, 5-Jaw, Oh/Ug
extra long description
ETN UTH5213TCH MtrSkt,200A,Ringless
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton Meter Socket, Type, 200A, Overhead/underground Feed type, Hub Type, #6-350 kcmil Line, Five-jaws, Lever bypass
Description
MTRSKT, 200A, RINGLESS, 5-JAW, OH/UG
Additional Information
dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UTH5213TCH
GTIN
00782116007868
UPC
782116007868
Taxonomies, Classifications, and Categories
Type
Meter socket
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat