V200M5CJC - Nema Vac Non-Rev Open STR Size 5 110/120V Coil Sep

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V200M5CJC
Manufacturer
Eaton
Manufacturer's Part Number
V200M5CJC
Description
Nema Vac Non-Rev Open STR Size 5 110/120V Coil Sep
Eaton Nema Starter, Starter, 50 HZ, Size 1L, Without Phase Loss Protection, 230V
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Non-Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678860879 / 00786678860879
Weight per unit
38.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
V200M5CJC - Specification Sheet
Images
 
 
V200M5CJC - Large Image
 
V200M5CJC - Large Image
 
V200M5CJC - Large Image
Other Links
 
 
V200M5CJC - Other
 
V200M5CJC - Other
 
V200M5CJC - Other
Tech Bulletins
 
 
V200M5CJC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
110-120 V
Dimensions and Weight
Size
1L
Height
5.37
Width
6.18
Depth
9.18
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Product Type
Nema Vac Non-Rev SZ5 110/120V Coil
extra long description
ETN V200M5CJC NEMA VAC NON-REV SZ5
Description
NEMA VAC NON-REV OPEN STR SIZE 5 110/120V COIL SEP
Long Description
Eaton NEMA starter, Starter, 50 Hz, Size 1L, Without phase loss protection, 230V
Special Features
Removable line and load lugs
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
V200M5CJC
GTIN
00786678860879
UPC
786678860879
Packaging
Weight per each
38.7999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat