V48M28T5516 - 500 Kva Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 15

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V48M28T5516
Manufacturer
Eaton
Manufacturer's Part Number
V48M28T5516
Description
500 Kva Ventd XFMR DOE2016 Eff 3PH 480-208Y/120 15
Eaton General Purpose Ventilated Transformer, Fungus Proof, Al Windings, Doe 2016, Nema 3R, 220°C, 500 Kva, Floor MNT, 3-Phase, PV: 480V Delta, SV: 208Y/120, Nema ST-20, 2 At +2.5%, 4 At -2.5%, 150°C, 500 Kva
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680191022 / 00786680191022
Weight per unit
2800 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
V48M28T5516 - Brochure
Other Links
 
 
V48M28T5516 - Other
Attachments
 
 
V48M28T5516 - Specification Sheet
Images
 
 
V48M28T5516 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase
Descriptions
Description
500 KVA VENTD XFMR DOE2016 EFF 3PH 480-208Y/120 15
Product Type
500KVA 3PH 480-208Y/120 150C
extra long description
ETN V48M28T5516 500KVA 3PH 480-208Y
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Long Description
Eaton General purpose ventilated transformer, Fungus proof, AL windings, DOE 2016, NEMA 3R, 220°C, 500 kVA, Floor mnt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 500 kVA
Special Features
Fungus-resistent varnished core and coil
Additional Information
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Tap Size
2 at +2.5%, 4 at -2.5%
dimensions
41.5000 IN X 49.0000 IN X 64.0000 IN
Secondary Voltage
208y/120 V
Insulation Class
220 °C
Primary Voltage
480 V DELTA
kva rating
500 kVA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V48M28T5516
GTIN
00786680191022
UPC
786680191022
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
2800
Carton
1
Uses, Certifications, and Standards
Temperature Rating
150 °C rise
Application
Generation - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,DOE2016 Efficient
Frequency Rating
60 Hz
Mounting
FLOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat