BAB1015 - Type Bab BRKR 120/240 Vac Max 1 Pole 15A 10kaic

Eaton

  • $45.57 (Each)
  • $45.57 (Each)

  • $1,093.68 (Per 24)

Availability: In Stock Locally
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
BAB1015
Manufacturer
Eaton
Manufacturer's Part Number
BAB1015
Description
Type Bab BRKR 120/240 Vac Max 1 Pole 15A 10kaic
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, High Intensity Discharge, 15 A, 10 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q7, Bab, Ring or Spade Lug Terminals
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301159 / 00786679301159
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.57 (Each)
Standard Packaging
$1,093.68 (Per 24)
Resources
Images
 
 
BAB1015 - Small Image
 
BAB1015 - Large Image
 
BAB1015 - Large Image
 
BAB1015 - Large Image
 
BAB1015 - Video
Attachments
 
 
BAB1015 - Specification Sheet
Brochures
 
 
BAB1015 - Brochure
Other Links
 
 
BAB1015 - Other
 
BAB1015 - Other
 
BAB1015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,High intensity discharge,15 A,10 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q7,BAB,Ring or spade lug terminals
Special Features
High intensity discharge
Description
TYPE BAB BRKR 120/240 VAC MAX 1 POLE 15A 10KAIC
Product Type
Bab, 1P, 15A, 120/240V, 10kaic
extra long description
ETN BAB1015 BAB, 1p, 15A, 120/240V,
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Additional Information
dimensions
3.7000 IN X 1.2000 IN X 4.8000 IN
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB1015
GTIN
00786679301159
UPC
786679301159
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat