BAB1025 - Type Bab Circuit BRKR, 1P, 25AMP, 40C, 120/240V, 10, 000

Eaton

  • $45.58 (Each)
  • $45.58 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB1025
Manufacturer
Eaton
Manufacturer's Part Number
BAB1025
Description
Type Bab Circuit BRKR, 1P, 25AMP, 40C, 120/240V, 10, 000
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, High Intensity Discharge, 25 A, 10 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301258 / 00786679301258
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.58 (Each)
Resources
Images
 
 
BAB1025 - Small Image
 
BAB1025 - Large Image
 
BAB1025 - Large Image
 
BAB1025 - Large Image
 
BAB1025 - Video
Attachments
 
 
BAB1025 - Specification Sheet
Brochures
 
 
BAB1025 - Brochure
Other Links
 
 
BAB1025 - Other
 
BAB1025 - Other
 
BAB1025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE BAB CIRCUIT BRKR,1P,25AMP,40C,120/240V,10,000
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Product Type
Bab , 1P, 25AMP, 40C, 120/240V, 10ka
extra long description
ETN BAB1025 BAB ,1P,25AMP,40C,120/2
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,High intensity discharge,25 A,10 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q7,BAB
Special Features
High intensity discharge
Additional Information
media
Yes
dimensions
4.0000 IN X 1.0000 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
BAB1025
Brand
Eaton Corp
GTIN
00786679301258
UPC
786679301258
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat