BAB2080 - BAB20 80 BKR A

Eaton

  • $222.85 (Each)
  • $222.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB2080
Manufacturer
Eaton
Manufacturer's Part Number
BAB2080
Description
BAB20 80 BKR A
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 80 A, 10 Kaic, Two-Pole, 240 V, Non-Interchangeable, Q7, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302804 / 00786679302804
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.85 (Each)
Resources
Images
 
 
BAB2080 - Small Image
 
BAB2080 - Large Image
 
BAB2080 - Large Image
 
BAB2080 - Large Image
 
BAB2080 - Video
Attachments
 
 
BAB2080 - Specification Sheet
Other Links
 
 
BAB2080 - Other
 
BAB2080 - Other
 
BAB2080 - Other
Brochures
 
 
BAB2080 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
BAB20 80 BKR A
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Bolt-on mounting,80 A,10 kAIC,Two-pole,240 V,Non-Interchangeable,Q7,BAB
Special Features
Bolt-on mounting
Product Type
Bab 2 Pole 80 Amp Breaker
extra long description
ETN BAB2080 BAB 2 pole 80 amp break
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Additional Information
media
Yes
dimensions
3.9000 IN X 2.2000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
BAB2080
Brand
Eaton Corp
GTIN
00786679302804
UPC
786679302804
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat