BAB3020H - BAB3020H BRKR A

Eaton

  • $288.92 (Each)
  • $288.92 (Each)

  • $2,311.36 (Per 8)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB3020H
Manufacturer
Eaton
Manufacturer's Part Number
PDG23N0150P8WK
Description
BAB3020H BRKR A
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679983201 / 00786679983201
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$288.92 (Each)
Standard Packaging
$2,311.36 (Per 8)
Resources
360 Images
 
 
BAB3020H - 360 Image
Other Links
 
 
BAB3020H - Other
 
BAB3020H - Other
 
BAB3020H - Other
 
BAB3020H - Other
 
BAB3020H - Other
 
BAB3020H - Other
 
BAB3020H - Other
Brochures
 
 
BAB3020H - Brochure
Images
 
 
BAB3020H - Large Image
 
BAB3020H - Small Image
 
BAB3020H - Large Image
 
BAB3020H - Large Image
 
BAB3020H - Large Image
 
BAB3020H - Large Image
Attachments
 
 
BAB3020H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V ac, 4.9 in Overall Height, 3.8 in Overall Length
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
3P Thermal Magnetic Mini Circuit Breaker, 20 A, 240 VAC
Description
BAB3020H BRKR A
extra long description
ETN PDG23N0150P8WK Power Defense PD
Special Features
ZSI / Modbus / Relays
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.9 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
PDG23N0150P8WK
GTIN
00786679983201
UPC
786679983201
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
standard
IEC 60947-2,UL 489,CCC Marked,CSA,RoHS Compliant
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionVehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherAviationGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat