BKHKD400T - Main BKR Kit 480V Max 1 or 3PH 400A HKD Top Mounti

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKHKD400T
Manufacturer
Eaton
Manufacturer's Part Number
BKHKD400T
Description
Main BKR Kit 480V Max 1 or 3PH 400A HKD Top Mounti
Main or Sub-Feed Breaker Kit, Pow-R-Stock Series, HKD Circuit Breaker, 480V Max Voltage Rating, Single- or Three-Phase, 400A Rated Operational Current, Top Mounting
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685584683 / 00786685584683
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BKHKD400T - Large Image
 
BKHKD400T - Video
Attachments
 
 
BKHKD400T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480 V
Phase
Single-phase, three-phase
Descriptions
Long Description
Main or Sub-feed Breaker Kit, Pow-R-Stock series, HKD circuit breaker, 480V max voltage rating, Single- or three-phase, 400A rated operational current, Top mounting
Description
MAIN BKR KIT 480V MAX 1 OR 3PH 400A HKD TOP MOUNTI
Product Type
Main BKR Kit 480V 1_3PH 400A HKD Top MNT
extra long description
ETN BKHKD400T MAIN BKR KIT 480V 1_3
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
dimensions
5.5000 IN X 5.5000 IN X 10.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKHKD400T
GTIN
00786685584683
UPC
786685584683
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat