BKLGE500 - PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram

Eaton

  • $4528.13 (Each)
  • $4,528.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKLGE500
Manufacturer
Eaton
Manufacturer's Part Number
BKLGE500
Description
PRL1A/2A Universal Main BKR Kit 480V 1 or 3PH Fram
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, Lge Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 500a
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689030995 / 00786689030995
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,528.13 (Each)
Resources
Images
 
 
BKLGE500 - Large Image
 
BKLGE500 - Video
Attachments
 
 
BKLGE500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase, three-phase
Descriptions
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
PRL1A/2A UNIVERSAL MAIN BKR KIT 480V 1 OR 3PH FRAM
Product Type
PRL1A/2A Main BKR Kit 480V 1_3PH Lge3500
extra long description
ETN BKLGE500 PRL1A/2A Main BKR KIT
Long Description
Eaton Pow-R-stock series Main circuit breaker kit, LGE circuit bkr type, Top and Bottom Mounting, Top and Bottom, Single- or three-phase, 500A
Additional Information
dimensions
5.5000 IN X 5.5000 IN X 12.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKLGE500
GTIN
00786689030995
UPC
786689030995
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Top, bottom
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat