PRL2A3225X42CS - PRL2A Interior No TFL 480Y/277V 3PH 4W 225A 42 Cir

Eaton

  • $431.41 (Each)
  • $431.41 (Each)
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
PRL2A3225X42CS
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3225X42CS
Description
PRL2A Interior No TFL 480Y/277V 3PH 4W 225A 42 Cir
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 225A, 42 Circuit, Copper Bus, No TFL
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
782116063994 / 00782116063994
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$431.41 (Each)
Resources
Images
 
 
PRL2A3225X42CS - Small Image
 
PRL2A3225X42CS - Large Image
 
PRL2A3225X42CS - Video
Attachments
 
 
PRL2A3225X42CS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225 A
Phase
Three-phase
Descriptions
extra long description
ETN PRL2A3225X42CS NO TFL 480Y/277V
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
No TFL 480Y/277V 3PH 4W 225A, 42 Circuit
Long Description
Eaton Pow-R-Stock PRL2A panelboard, Interior, 480Y/277V, Three-phase, 4W, 225A, 42 circuit, Copper bus, No TFL
Description
PRL2A INTERIOR NO TFL 480Y/277V 3PH 4W 225A 42 CIR
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PRL2A3225X42CS
Brand
Eaton
GTIN
00782116063994
UPC
782116063994
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat