URD2224BK6000 - Urd 2-2-2-4 1.25" Black 6000'

CIC

  • $1.68 (Each)
  • $1.68 (Each)

  • $1,680.38 (Per 1,000)

  • $10,082.28 (Per 6,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD2224BK6000
Manufacturer's Part Number
URD2224BK6000
Description
Urd 2-2-2-4 1.25" Black 6000'
Direct Burial Wire, Black, 2-2-2-4 Awg Conductor Size, Made In Usa, 6000 FT Overall Length, Carton Package Type, 0.6466 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
88850800044
Weight per unit
0.6466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Carton
$1.68 (Each)
Standard Packaging
$10,082.28 (Per 6,000)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2-2-2-4 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
6000 ft
Descriptions
Product Type
Direct Burial Wire
Long Description
Direct Burial Wire, Black, 2-2-2-4 AWG Conductor Size, Made in USA, 6000 ft Overall Length, Carton Package Type, 0.6466 lb/EA Weight
Short Description
Direct Burial Wire, 2-2-2-4 AWG, 6000 ft, Black
Description
URD 2-2-2-4 1.25" BLACK 6000'
Additional Information
Made in USA
yes
Manufacturer Information
Brand
DURA-LINE CORPORATION
Manufacturers Part Number
URD2224BK6000
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Carton
Weight
0.6466 lb/EA
Weight per each
0.6466
Carton
1
Package
6000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat