1496P - 4" LV Eyeball

Halo

  • $40.90 (Each)
  • $40.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1496P
Manufacturer
Halo
Manufacturer's Part Number
1496P
Description
4" LV Eyeball
4" Trim Retractable Elbow White , MR16
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400659686 / 00662400659686
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.90 (Each)
Resources
Images
 
 
1496P - Small Image
 
1496P - Large Image
Attachments
 
 
1496P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.0 IN Length 5.0 IN Width 2.5 IN Height
Descriptions
Product Type
White Retractable Super A Djustable 60 (
Description
4" LV EYEBALL
extra long description
CLS 1496P WHITE RETRACTABLE SUPER A
Long Description
4" Trim Retractable Elbow White , MR16
Special Features
Die cast trim ring with matching finish retractable elbow
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
1496P
GTIN
00662400659686
UPC
662400659686
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H1499 Low Voltage Trim
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat