24FP4735C - 40W 2X4 Led Flat Panel 35K

Metalux

  • $76.90 (Each)
  • $76.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24FP4735C
Manufacturer
Metalux
Manufacturer's Part Number
24FP4735C
Description
40W 2X4 Led Flat Panel 35K
2X4 Led Recessed Flat Panel, 4700 Lumen, 3500K, 80 Cri, 0-10V Continuous Dimming Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083833641 / 00080083833641
Weight per unit
25.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.90 (Each)
Resources
Images
 
 
24FP4735C - Small Image
 
24FP4735C - Large Image
Attachments
 
 
24FP4735C - Specification Sheet
Other Links
 
 
24FP4735C - Other
Brochures
 
 
24FP4735C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
40W 2X4 LED FLAT PANEL 35K
Product Type
2X4 Fpanel 4700L, 35K, 0-10V
Long Description
2x4 LED recessed flat panel, 4700 Lumen, 3500K, 80 CRI, 0-10V continuous dimming driver
Special Features
Ultra thin 1.75" height fits shallow plenums with room to spare
extra long description
CLS 24FP4735C 2X4 FPANEL 4700L, 35K
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24FP4735C
GTIN
00080083833641
UPC
080083833641
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
25.79
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat