24FP4750C - 40W 2X4 Led Flat Panel 50K

Metalux

  • $76.90 (Each)
  • $76.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24FP4750C
Manufacturer
Metalux
Manufacturer's Part Number
24FP4750C
Description
40W 2X4 Led Flat Panel 50K
2X4 Led Recessed Flat Panel, 4700 LM, 5000K CCT, 80CRI, 0-10V Dimming Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083833689 / 00080083833689
Weight per unit
25.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.90 (Each)
Resources
Images
 
 
24FP4750C - Small Image
 
24FP4750C - Large Image
 
24FP4750C - Large Image
Attachments
 
 
24FP4750C - Specification Sheet
Other Links
 
 
24FP4750C - Other
Brochures
 
 
24FP4750C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Material
Aluminum
Wattage
40.3 W
Current Rating
0.36 A @ 120 V;0.15 A @ 277 V
Material, Color, and Finish
Color
White
Color Rendering Index
80
color temperature
5000 k
Dimensions and Weight
Length
47-3/4 in;1212 mm
Width
1-3/4 in;45 mm
Height
23-3/4 in;602 mm
Descriptions
Product Type
General LED Panel
Long Description
General LED Panel, 120/277 V ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, White, Aluminum, 5005 lm Brightness (Lumens), 80, 5000 K, LED Lamp, >60000 h Average Life, 47-3/4 in Length, 1-3/4 in Width, 23-3/4 in Height, -20 °C Operating Temperature, 5 yr Warranty, 18.5 lb
Special Features
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare
Features
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i
Short Description
General LED Panel, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W
Description
40W 2X4 LED FLAT PANEL 50K
extra long description
CLS 24FP4750C 2X4 FPANEL 4700L, 50K
Additional Information
Fixture Type
General LED Panel
Brightness (Lumens)
5005 lm
average life
>60000 h
Minimum Operating Temperature
-20 °C
package quantity
1 ct
Standards Met
DLC Listed;UL Recognized;RoHS Compliant
Warranty
5 yr
Made in USA
yes
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24FP4750C
sub brand
Fpanel LED Panel Series
GTIN
00080083833689
UPC
080083833689
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight
18.5 lb
Weight per each
25.79
Carton
1
Uses, Certifications, and Standards
Application
Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat