2EP3GAVX2U6T8S33 - 2X2PARABOLIC 9CELL Unv.

Metalux

  • $127.78 (Each)
  • $127.78 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2EP3GAVX2U6T8S33
Manufacturer
Metalux
Manufacturer's Part Number
2EP3GAVX-2U6T8S33I-UNV-EB81-U
Description
2X2PARABOLIC 9CELL Unv.
2 U-Lamp, 2'X2' Air Supply Parabolic, W/Vanes, 9 Cell, Semi Specular/Low Iridescent Haze 3" Louver, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
080083520220 / 00080083520220
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.78 (Each)
Resources
Images
 
 
2EP3GAVX2U6T8S33 - Small Image
 
2EP3GAVX2U6T8S33 - Large Image
Attachments
 
 
2EP3GAVX2U6T8S33 - Specification Sheet
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
Steel
amperage rating
0.22 (at 277V)
Voltage Rating
120-277V
Number of Lamps
2
Ballast Type
Electronic Ballast
Lamp Type
T8
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
EP3 2 U-LP 2X2 Air Par 9 Cell Semi T8
Description
2X2PARABOLIC 9CELL UNV.
extra long description
CLS 2EP3GAVX-2U6T8S33I-UNV-EB81-U E
Long Description
2 U-Lamp, 2'x2' Air Supply Parabolic, w/Vanes, 9 Cell, Semi Specular/Low Iridescent Haze 3" Louver, CEE Listed Electronic Ballast, T8
Special Features
Provided with CEE-listed energy-saving ballasts
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
2EP3GAVX-2U6T8S33I-UNV-EB81-U
GTIN
00080083520220
UPC
080083520220
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Paralux III High Performance
Availability
Status
Inactive
Packaging
Weight per each
14.3
Carton
1
Uses, Certifications, and Standards
Mounting
Parabolic
Application
lighting
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat