2EP3GX332S36IUNV - Parabolic Trof 18 Cell 3 Lamp Electronic Ballast

Metalux

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2EP3GX332S36IUNV
Manufacturer
Metalux
Manufacturer's Part Number
2EP3GX-332S36I-UNV-EB81-U
Description
Parabolic Trof 18 Cell 3 Lamp Electronic Ballast
3 Lamp, 2'X4' Static Parabolic, 18 Cell, Semi Specular/Low Iridescent Haze 3" Louver, Cee Listed Electronic Ballast, T8
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
662401012084 / 00662401012084
Weight per unit
27.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2EP3GX332S36IUNV - Large Image
 
2EP3GX332S36IUNV - Large Image
Attachments
 
 
2EP3GX332S36IUNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.116 at (277V)
Voltage Rating
120-277V
Number of Lamps
3
Ballast Type
Instant Start
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Style
(blank)
Descriptions
Description
PARABOLIC TROF 18 CELL 3 LMP ELECTRONIC BALLAST
Product Type
EP3 3 LMP, 2'X4' Par, 18 Cell, Semi, T8
extra long description
CLS 2EP3GX-332S36I-UNV-EB81-U EP3 3
Long Description
3 Lamp, 2'x4' Static Parabolic, 18 Cell, Semi Specular/Low Iridescent Haze 3" Louver, CEE Listed Electronic Ballast, T8
Special Features
Provided with CEE-listed energy-saving ballasts
Manufacturer Information
Manufacturers Part Number
2EP3GX-332S36I-UNV-EB81-U
Brand
METALUX
GTIN
00662401012084
UPC
662401012084
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Paralux III High Performance
Availability
Status
Inactive
Packaging
Weight per each
27.36
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Troffer
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2EP3GX332S36IUNV.
Jump To:

Similar Items

Similar items are close alternatives to 2EP3GX332S36IUNV, though they may not be 100% alike.

3 Lamp, 2'X4' Parabolic, 18 Cell, Semi Specular Louver, Nema Premium T8 Unv Elec...
  • Our Part #: APP332
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APP-332
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($132.01) ·
APP332 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.01

Each

QTY:
Each
Add
3 Lamp, 2'X4' Static Parabolic, 18 Cell, T8
  • Our Part #: 2EP3GX332S36I873
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2EP3GX-332S36I-UNV-L8735-EB81-
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($196.42) ·
2EP3GX332S36I873 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$196.42

Each

QTY:
Each
Add
Lith PT3 MV Parabolic, Multi-Volt
  • Our Part #: PT3MV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PT3MV
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($185.00) ·
PT3MV - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$185.00

Each

QTY:
Each
Add
Parabolic Trof 18 Cell 3 LMP E
  • Our Part #: APP332L735
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: APP-332-L735
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
APP332L735 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat