353TBZ - Trim

Halo

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
353TBZ
Manufacturer
Halo
Manufacturer's Part Number
353TBZ
Description
Trim
6" Trim Metal Baffle Tuscan Bronze Trim With Tuscan Bronze Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
623961311963 / 00623961311963
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
353TBZ - Large Image
 
353TBZ - Small Image
Attachments
 
 
353TBZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.201 IN Length 7.2 IN Width 6.401 IN Height
Descriptions
Product Type
Alum Baffle W/Oversize Trim Ring Tuscan
extra long description
CLS 353TBZ ALUM BAFFLE W/OVERSIZE T
Description
TRIM
Long Description
6" TRIM METAL BAFFLE TUSCAN BRONZE TRIM WITH TUSCAN BRONZE BAFFLE
Special Features
Metallic Finish Trim Rings and Baffles
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
353TBZ
GTIN
00623961311963
UPC
623961311963
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat