4002WH - 4" White Adj Eb 30D

Halo

  • $29.27 (Each)
  • $29.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4002WH
Manufacturer
Halo
Manufacturer's Part Number
4002WH
Description
4" White Adj Eb 30D
4" White Adjustable Eyeball, 30-Degree Tilt
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083751464 / 00080083751464
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.27 (Each)
Resources
Images
 
 
4002WH - Large Image
 
4002WH - Large Image
Attachments
 
 
4002WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.0 IN Length 5.125 IN Width 4.0 IN Height
Descriptions
Product Type
4" WHT Eyeball, 30 Deg Tilt, Self FLNG TRM
Description
4" WHITE ADJ EB 30D
extra long description
CLS 4002WH 4" WHT EYEBALL,30 DEG TI
Long Description
4" White Adjustable Eyeball, 30-degree tilt
Special Features
Adjustable eyeball for R16 and PAR16 lamps only
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
4002WH
Brand
HALO
GTIN
00080083751464
UPC
080083751464
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat