456P - 6" Slope White Trim/Black Baffle

Halo

  • $75.30 (Each)
  • $75.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
456P
Manufacturer
Halo
Manufacturer's Part Number
456P
Description
6" Slope White Trim/Black Baffle
6" Trim Baffle Trim For Slope Ceiling White Trim With Black Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400676270 / 00662400676270
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.30 (Each)
Resources
Images
 
 
456P - Small Image
 
456P - Large Image
Attachments
 
 
456P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.4 IN Length 6.0 IN Width 5.0 IN Height
Descriptions
Description
6" SLOPE WHITE TRIM/BLACK BAFFLE
Product Type
6" All Slope Black Baffle Trim
extra long description
CLS 456P 6" ALL SLOPE BLACK BAFFLE
Long Description
6" TRIM BAFFLE TRIM FOR SLOPE CEILING WHITE TRIM WITH BLACK BAFFLE
Construction
N/A
Special Features
One piece seamless baffle
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
456P
GTIN
00662400676270
UPC
662400676270
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" Slope Ceiling Trim (H645, HL6 LED, H47 Housings)
Packaging
Weight per each
0.76
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat