498P - 6" Slope Black Trim/Black Baffle

Halo

  • $42.69 (Each)
  • $42.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
498P
Manufacturer
Halo
Manufacturer's Part Number
498P
Description
6" Slope Black Trim/Black Baffle
6" Trim Baffle - Slope Ceiling Trim White Trim With Black Coilex Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400131717 / 00662400131717
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.69 (Each)
Resources
Attachments
 
 
498P - Specification Sheet
Images
 
 
498P - Large Image
 
498P - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
10.91 IN Length 8.39 IN Width 5.12 IN Height
Descriptions
Product Type
6" Trim BFL - SLP Ceil WH W/BLK Coil BFL
Description
6" SLOPE BLACK TRIM/BLACK BAFFLE
Long Description
6" TRIM BAFFLE - SLOPE CEILING TRIM WHITE TRIM WITH BLACK COILEX BAFFLE
Construction
N/A
Special Features
One piece seamless baffle
extra long description
CLS 498P 6" TRIM BFL - SLP CEIL WH
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
498P
GTIN
00662400131717
UPC
662400131717
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" Slope Ceiling Trim (H645, HL6 LED, H47 Housings)
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat