60VC - Trim Chrome

Halo Commercial

  • $60.29 (Each)
  • $60.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60VC
Manufacturer
Halo Commercial
Manufacturer's Part Number
60VC
Description
Trim Chrome
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN Vert, Open Reflector, Specular Cir|Cooper Lighting 60VC|Cooperlighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|Halo - Cooper Lighting 60VC|Halo Commercial 60VC
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Reflectors Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
080083605286 / 00080083605286
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.29 (Each)
Resources
Images
 
 
60VC - Small Image
 
60VC - Large Image
 
60VC - Large Image
Attachments
 
 
60VC - Specification Sheet
 
60VC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
9.5 IN Length 8.5 IN Width 8.687 IN Height
Descriptions
Product Type
6IN Vert, Open Reflector, Specular Cir
Description
TRIM CHROME
extra long description
ETNCL-CAN 60VC 6IN VERT, OPEN REFLE
Long Description
00080083605286|0080083|080083605286|08008360528|60528|60VC|6IN VERT, OPEN REFLECTOR, SPECULAR CIR|Cooper Lighting 60VC|CooperLighting 60VC|Eaton / Cooper Lighting 60VC|Eaton Cooper Lighting 60VC|Eeton Cooper Lighting 60VC|HALO - COOPER LIGHTING 60VC|Halo Commercial 60VC
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
Construction
N/A
Manufacturer Information
Manufacturers Part Number
60VC
Brand
HALO COMMERCIAL
sub brand
PD6V142, PD6CPV142
GTIN
00080083605286
UPC
080083605286
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Recessed Commercial Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat