6106SC - 6" Clear SS RFL, White SF Ring

Halo

  • $16.95 (Each)
  • $16.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6106SC
Manufacturer
Halo
Manufacturer's Part Number
6106SC
Description
6" Clear SS RFL, White SF Ring
6" Specular Clear Straight-Side Reflector, White Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743520 / 00080083743520
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.95 (Each)
Resources
Images
 
 
6106SC - Large Image
 
6106SC - Small Image
Attachments
 
 
6106SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
4.6 IN Length 5.7 IN Width 2.7 IN Height
Diameter
6 INCH
Descriptions
Product Type
6" Specular Reflector, WH SF Ring
Description
6" CLEAR SS RFL, WHITE SF RING
extra long description
CLS 6106SC 6" SPECULAR REFLECTOR, W
Long Description
6" Specular Clear Straight-Side Reflector, White Self-Flange Ring
Special Features
Straight sides of metal baffle for large diameter lamps
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6106SC
Brand
HALO
GTIN
00080083743520
UPC
080083743520
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
UL/cULus Listed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat