6120WH - 6" FC White RFL, White SF Ring

Halo

  • $13.74 (Each)
  • $13.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6120WH
Manufacturer
Halo
Manufacturer's Part Number
6120WH
Description
6" FC White RFL, White SF Ring
6" Full Cone White Reflector, White Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083742875 / 00080083742875
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.74 (Each)
Resources
Images
 
 
6120WH - Large Image
 
6120WH - Large Image
Attachments
 
 
6120WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.8 IN Length 7.8 IN Width 5.8 IN Height
Descriptions
Product Type
6" WH Full Reflector, WH SF Ot Ring
Description
6" FC WHITE RFL, WHITE SF RING
extra long description
CLS 6120WH 6" WH FULL REFLECTOR, WH
Special Features
Full cone reflector for BR30, BR40, A19 and PAR30 and PAR38 lamps
Construction
N/A
Long Description
6" Full Cone White Reflector, White Self-Flange Ring
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
6120WH
Brand
HALO
GTIN
00080083742875
UPC
080083742875
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat