693BB - 6" Led Black Baffle Trim

Halo

  • $55.82 (Each)
  • $55.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
693BB
Manufacturer
Halo
Manufacturer's Part Number
693BB
Description
6" Led Black Baffle Trim
6" Trim, Black Baffle, White Trim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083624089 / 00080083624089
Weight per unit
0.7299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.82 (Each)
Resources
Images
 
 
693BB - Large Image
 
693BB - Large Image
Attachments
 
 
693BB - Specification Sheet
Other Links
 
 
693BB - Other
 
693BB - Other
Brochures
 
 
693BB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.0 IN Length 9.5 IN Width 2.75 IN Height
Descriptions
Product Type
6IN Led Downlight Trim, Black Micro-Step
Description
6" LED BLACK BAFFLE TRIM
extra long description
CLS 693BB 6IN LED DOWNLIGHT TRIM, B
Long Description
6" Trim, Black Baffle, White Trim
Special Features
For use with ML56 Series LED light modules
Construction
New Construction/Remodel/Retrofit
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
693BB
GTIN
00080083624089
UPC
080083624089
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" ML56 LED Trim
Packaging
Weight per each
0.7299
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
Wet Locations;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat