953TBZ - 4" Metal Baffle, Tuscan Bronze Ring

Halo

  • $113.49 (Each)
  • $113.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
953TBZ
Manufacturer
Halo
Manufacturer's Part Number
953TBZ
Description
4" Metal Baffle, Tuscan Bronze Ring
4" Trim Metal Baffle Tuscan Bronze Trim With Tuscan Bronze Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
623961311499 / 00623961311499
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.49 (Each)
Resources
Images
 
 
953TBZ - Small Image
 
953TBZ - Large Image
Attachments
 
 
953TBZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.625 IN Length 5.563 IN Width 3.25 IN Height
Descriptions
Product Type
4" Metal Baffle, Tuscan Bronze Ring
Description
4" METAL BAFFLE,TUSCAN BRONZE RING
extra long description
CLS 953TBZ 4" METAL BAFFLE,TUSCAN B
Long Description
4" Trim Metal Baffle Tuscan Bronze Trim with Tuscan Bronze Baffle
Special Features
Die cast trim ring with metal baffle
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
953TBZ
GTIN
00623961311499
UPC
623961311499
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Trim
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat