APSNS232 - 2 L AMPT8 4' Strip

Metalux

  • $77.13 (Each)
  • $77.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APSNS232
Manufacturer
Metalux
Manufacturer's Part Number
APS-NS232
Description
2 L AMPT8 4' Strip
2 Lamp, 48" Narrow Striplight, Nema Premium T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083622382 / 00080083622382
Weight per unit
4.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.13 (Each)
Resources
Other Links
 
 
APSNS232 - Other
Images
 
 
APSNS232 - Small Image
 
APSNS232 - Large Image
Attachments
 
 
APSNS232 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.231 (at 277V)
Voltage Rating
120/277V 50/60 Hz Electronic
Wattage
32W
Material
Steel
Lamp Type
T8
Dimensions and Weight
Size
48.0 IN Length 3.125 IN Width 2.375 IN Height
Descriptions
Product Type
Allpro Strips, 4' 2L T8 Narrow
extra long description
CLS APS-NS232 ALLPRO STRIPS, 4' 2L
Description
2 L AMPT8 4' STRIP
Long Description
2 LAMP, 48" NARROW STRIPLIGHT, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST
Special Features
Narrow steel construction
Additional Information
lumens
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APS-NS232
GTIN
00080083622382
UPC
080083622382
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Striplights
Packaging
Weight per each
4.44
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat