E7TAT - 6" N-Ic At NC HSNG, 120V

Halo

  • $17.66 (Each)
  • $17.66 (Each)

  • $105.96 (Per 6)
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
E7TAT
Manufacturer
Halo
Manufacturer's Part Number
E7TAT
Description
6" N-Ic At NC HSNG, 120V
6" Non-Ic, Air-Tite, New Construction Housing, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083737666 / 00080083737666
Weight per unit
1.9599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.66 (Each)
Standard Packaging
$105.96 (Per 6)
Resources
Images
 
 
E7TAT - Large Image
 
E7TAT - Large Image
Attachments
 
 
E7TAT - Specification Sheet
Other Links
 
 
E7TAT - Other
 
E7TAT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150W
Lamp Type
Halogen, Incandescent, LED, CFL (Not Included)
amperage rating
N/A
Ballast Type
N/A
Number of Lamps
1
Voltage Rating
120V
Descriptions
Description
6" N-IC AT NC HSNG, 120V
Product Type
6" Non-Ic, Airtite, New Const HSG NJB
extra long description
CLS E7TAT 6" NON-IC, AIRTITE, NEW C
Long Description
6" NON-IC, Air-Tite, New Construction Housing, 120V
Special Features
For use in non-insulated ceilings
Additional Information
Socket Type
E26
Manufacturer Information
Manufacturers Part Number
E7TAT
Brand
HALO
GTIN
00080083737666
UPC
080083737666
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" E7 Housing
Packaging
Weight per each
1.9599
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;cULus Listed - Damp Location;cULus Listed - Wet Location;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat