EUS70R - Led Univ Exit Sign

Sure-Lites

  • $248.09 (Each)
  • $248.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EUS70R
Manufacturer
Sure-Lites
Manufacturer's Part Number
EUS70R
Description
Led Univ Exit Sign
Led, Surface, Aluminum Housing, Universal Face, Red Letters, Self-Powered
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
622697725556 / 00622697725556
Weight per unit
6.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.09 (Each)
Resources
Other Links
 
 
EUS70R - Other
 
EUS70R - Other
Images
 
 
EUS70R - Large Image
 
EUS70R - Large Image
Attachments
 
 
EUS70R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
amperage rating
0.03A (120V)/0.02A (277V)
Number of Lamps
1
Wattage
3.6W/4.5W
Material
Die-Cast Aluminum
Lamp Type
LED
Dimensions and Weight
Size
13.75 IN Length 12.0 IN Width 2.5 IN Height
Descriptions
Product Type
Edge-Lit, Surface, Universal, Red, SP, 1
Description
LED UNIV EXIT SIGN
extra long description
CLS EUS70R EDGE-LIT, SURFACE, UNIVE
Long Description
LED, SURFACE, ALUMINUM HOUSING, UNIVERSAL FACE, RED LETTERS, SELF-POWERED
Special Features
Solid-state, voltage limited charger
Additional Information
Fixture Type
Exit Light
lumens
N/A
battery
Nickel Cadmium
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
EUS70R
GTIN
00622697725556
UPC
622697725556
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit Signs
Packaging
Weight per each
6.5999
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
NFPA 101 Compliant;OSHA Compliant;Damp Locations Listed
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat