FCS24WU - 2'X4' WHT Steel Flange Kit, For 2G, 2GR8, 2GC8 &

Fail-Safe

  • $46.54 (Each)
  • $46.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FCS24WU
Manufacturer
Fail-Safe
Manufacturer's Part Number
FCS-24W-U
Description
2'X4' WHT Steel Flange Kit, For 2G, 2GR8, 2GC8 &
2'X4' White Steel Flange Kit, For 2G, 2GR8, 2GC8 & 2GR5 Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
662400105985 / 00662400105985
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.54 (Each)
Resources
Images
 
 
FCS24WU - Large Image
 
FCS24WU - Small Image
Attachments
 
 
FCS24WU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
Accessory
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
50.875 IN Length 3.5 IN Width 2.125 IN Height
Descriptions
Product Type
FCS 2'X4' FLNG KT For 2G, 2GR8, 2GC8 GC5
Description
2'X4' WHT STEEL FLANGE KIT, FOR 2G, 2GR8, 2GC8 &
extra long description
CLS FCS-24W-U FCS 2'X4' FLNG KT FOR
Long Description
2'X4' WHITE STEEL FLANGE KIT, FOR 2G, 2GR8, 2GC8 & 2GR5 SERIES
Special Features
Optimized for T8 lamps
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
FCS-24W-U
GTIN
00662400105985
UPC
662400105985
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
RECESSED
Packaging
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat