H1319BZ - BRZ Pendant Fixture

Halo-Trac

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H1319BZ
Manufacturer
Halo-Trac
Manufacturer's Part Number
H1319BZ
Description
BRZ Pendant Fixture
Downlight Coilex Baffle, Cylinder; Lamp Type R40; 300 W; 1 Lamps; Length 33-1/8 Inch; Hanger Type Pipe; Hanger Included; Lamp Included; Used For Damp Location; Ul; Halo[R] Brand; Color Bronze
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Decorative Residential
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
4.0199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
H1319BZ - Small Image
 
H1319BZ - Large Image
Installation Sheets
 
 
H1319BZ - Installation Sheet
Attachments
 
 
H1319BZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
1 PH
Number of Lamps
1 PH
Lamp Wattage
300 W
Lamp Type
R40
Dimensions and Weight
Length
33-1/8 INCH
Descriptions
Additional Information
COLOR BRONZE
Long Description
DOWNLIGHT COILEX BAFFLE, CYLINDER; LAMP TYPE R40; 300 W; 1 LAMPS; LENGTH 33-1/8 INCH; HANGER TYPE PIPE; HANGER INCLUDED; LAMP INCLUDED; USED FOR DAMP LOCATION; UL; HALO[R] BRAND; COLOR BRONZE
Commodity Description
Incandescent Fixtures - Reflector
Product Type
Incandescent Pendant Light Fixture
Description
BRZ PENDANT FIXTURE
Additional Information
hanger included
1 PH
hanger type
PIPE
Manufacturer Information
Brand
HALO.
Manufacturers Part Number
H1319BZ
Taxonomies, Classifications, and Categories
Type
CYLINDER
Category Description
DECORATIVE RESIDENTIAL
Availability
Status
Inactive
Packaging
Weight per each
4.0199
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat