H2920ICT - Step Light, Ic, Incandescent, W/Louver Face Place

Halo

  • $71.90 (Each)
  • $71.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H2920ICT
Manufacturer
Halo
Manufacturer's Part Number
H2920ICT
Description
Step Light, Ic, Incandescent, W/Louver Face Place
Step Light, Ic, Incandescent, With Louver Face Plate, No Junction Box or Bar Hangers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111503 - Wall fixture
UPC/GTIN
662400135531 / 00662400135531
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.90 (Each)
Resources
Images
 
 
H2920ICT - Large Image
 
H2920ICT - Large Image
Attachments
 
 
H2920ICT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.208 at (120V)
Voltage Rating
120V
Wattage
25W
Material
Metal
Ballast Type
N/A
Lamp Included
N/A
Lamp Type
A19
Number of Lamps
N/A
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
Ic Listed Louvered Trim S Tep Light
Description
STEP LIGHT, IC, INCANDESCENT, W/LOUVER FACE PLACE
extra long description
CLS H2920ICT IC LISTED LOUVERED TRI
Long Description
Step Light, IC, Incandescent, with Louver Face Plate, No Junction Box Or Bar Hangers
Special Features
Step light with white, metal louvered trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H2920ICT
GTIN
00662400135531
UPC
662400135531
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Step & Wall Lights
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat