H7RICT - 6" Ic Remodel 120V Line Voltage

Halo

  • $14.70 (Each)
  • $14.70 (Each)

  • $88.20 (Per 6)

Availability: In Stock Locally
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
H7RICT
Manufacturer
Halo
Manufacturer's Part Number
H7RICT
Description
6" Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400600718 / 00662400600718
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.70 (Each)
Standard Packaging
$88.20 (Per 6)
Resources
Images
 
 
H7RICT - Large Image
 
H7RICT - Large Image
 
H7RICT - Large Image
Specifications Sheets
 
 
H7RICT - Specification Sheet
Attachments
 
 
H7RICT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
Ballast Type
N/A
Lamp Type
N/A
amperage rating
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Height
7.75 in
Descriptions
Product Type
Incandescent Airtight Housing
Description
6" IC REMODEL 120V LINE VOLTAGE
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 in Height, 1.75 lb
Features
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation. H7RICT may be converted into AIR-TITE(TM) installation when used with AIR-TITE(TM) trims.
Additional Information
Quick Connect Wiring Connectors Included in Junction Box;Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box
extra long description
CLS H7RICT 6" IC REMODEL HOUSING
Special Features
120V line voltage housing
Additional Information
Standards Met
UL/cUL Listed;RoHS Compliant
package quantity
1 CT;6 Pk
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H7RICT
GTIN
00662400600718
UPC
662400600718
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Housing
Packaging
Weight
1.75 lb
Weight per each
1.75
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location;CSA Certified;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat