H995RICAT - 4" Remodel Can

Halo

  • $27.50 (Each)
  • $27.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H995RICAT
Manufacturer
Halo
Manufacturer's Part Number
H995RICAT
Description
4" Remodel Can
4" Led Remodel Housing Ic Air-Tite Shallow Ceiling 120V Line Voltage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083616947 / 00080083616947
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.50 (Each)
Resources
Images
 
 
H995RICAT - Large Image
 
H995RICAT - Large Image
Attachments
 
 
H995RICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25 at (120V)
Voltage Rating
120/277V
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Lamp Type
LED (Not Included)
Descriptions
Product Type
4" Led Remodel Housing, 120V
Description
4" REMODEL CAN
extra long description
CLS H995RICAT 4" LED REMODEL HOUSIN
Long Description
4" LED Remodel Housing IC Air-Tite Shallow Ceiling 120V Line Voltage
Special Features
Compatible with HALO 4" LED modules
Additional Information
Socket Type
Quick Connect (No Socket)
Manufacturer Information
Manufacturers Part Number
H995RICAT
Brand
HALO
GTIN
00080083616947
UPC
080083616947
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" 995 LED Housing
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat