H99TAT - 4" Non-Ic Recessed Housing

Halo

  • $34.75 (Each)
  • $34.75 (Each)

  • $208.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H99TAT
Manufacturer
Halo
Manufacturer's Part Number
H99TAT
Description
4" Non-Ic Recessed Housing
4" Housing Non-Ic, Air-Tite Shallow Ceiling 120V Incandescent
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083584260 / 00080083584260
Weight per unit
0.3332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.75 (Each)
Standard Packaging
$208.50 (Per 6)
Resources
Images
 
 
H99TAT - Large Image
 
H99TAT - Large Image
Attachments
 
 
H99TAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.5 at 120V
Voltage Rating
120V
Lamp Type
Incandescent (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Descriptions
Description
4" NON-IC RECESSED HOUSING
Product Type
154 Non-Ic Housing
Long Description
4" Housing Non-IC, Air-Tite Shallow Ceiling 120V Incandescent
Special Features
Got Nail!™ bar hangers
extra long description
CLS H99TAT 154 NON-IC HOUSING
Additional Information
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H99TAT
GTIN
00080083584260
UPC
080083584260
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Housing
Packaging
Weight per each
0.3332
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;UL/cUL Listed for Feed Through;AIR-TITE (TM) Certified ASTM E283;IP Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat