HU1018D940P - Delisted 18" Led Uc 40K 90CRI White

Halo

  • $84.27 (Each)
  • $84.27 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HU1018D940P
Manufacturer
Halo
Manufacturer's Part Number
HU1018D940P
Description
Delisted 18" Led Uc 40K 90CRI White
Led Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 7.3 W, Dimmable, 16.55 In Length, 4.37 In Width, 1.25 In Height, 5 Yr Warranty, 2 LB
Slang Terms

Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083724680 / 00080083724680
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.27 (Each)
Resources
Images
 
 
HU1018D940P - Small Image
 
HU1018D940P - Large Image
 
HU1018D940P - Large Image
 
HU1018D940P - Large Image
Brochures
 
 
HU1018D940P - Brochure
Other Links
 
 
HU1018D940P - Other
 
HU1018D940P - Other
Attachments
 
 
HU1018D940P - Specification Sheet
 
HU1018D940P - Specification Sheet
Specifications Sheets
 
 
HU1018D940P - Specification Sheet
 
HU1018D940P - Specification Sheet
Features
Material
Stainless Steel
Current Rating
3.75 A @ 120 V
Wattage
7.3 W
Lamp Type
LED
Number of Lamps
1
Voltage Rating
120
amperage rating
3.75 at (120V)
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Finish
white
Color
White
Style
(blank)
Dimensions and Weight
Length
16.55 in;420.4 mm
Width
4.37 in;111.05 mm
Height
1.25 in
Descriptions
Product Type
LED Undercabinet
Long Description
LED Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 7.3 W, Dimmable, 16.55 in Length, 4.37 in Width, 1.25 in Height, 5 yr Warranty, 2 lb
Features
Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy t
Short Description
36" LED Undercabinet, Stainless Steel, White, 40K
Special Features
87% Energy Savings Compared to Halogen
extra long description
ETNCL HU1018D940P 18" DIMMABLE FIXT
Description
DELISTED 18" LED UC 40K 90CRI WHITE
Additional Information
dimmable
Yes
Warranty
5 yr
Standards Met
cULus Listed;ECCN:EAR99NLR;UL/cUL Listed
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Cooper Halo
Manufacturers Part Number
HU1018D940P
sub brand
HU10 LED Undercabinet
GTIN
00080083724680
UPC
080083724680
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
cULus Listed;Energy Star Certified
Mounting
Under Cabinet
You must have an account to view stock levels

* All prices subject to change.