HU107P - Male-to-Male Conn White

Halo

  • $12.88 (Each)
  • $12.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU107P
Manufacturer
Halo
Manufacturer's Part Number
HU107P
Description
Male-to-Male Conn White
Halo HU10 Led Undercabinet 1.5 In Daisey Chain Connector White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083641734 / 00080083641734
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.88 (Each)
Resources
Images
 
 
HU107P - Small Image
 
HU107P - Large Image
Attachments
 
 
HU107P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Material
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
2.01 IN Length 0.4 IN Width 0.5 IN Height
Descriptions
Product Type
Small Male-to-Male Connector - White
Description
MALE-TO-MALE CONN WHITE
extra long description
CLS HU107P SMALL MALE-TO-MALE CONNE
Long Description
HALO HU10 LED UNDERCABINET 1.5 IN DAISEY CHAIN CONNECTOR WHITE
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Construction
N/A
Manufacturer Information
Manufacturers Part Number
HU107P
Brand
HALO
GTIN
00080083641734
UPC
080083641734
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat