LPX7 - Led Exit White Red/Green Letter 90 Min Em Backup

Sure-Lites

  • $84.29 (Each)
  • $84.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPX7
Manufacturer
Sure-Lites
Manufacturer's Part Number
LPX7
Description
Led Exit White Red/Green Letter 90 Min Em Backup
Led, White Housing, Universal Face, Red and Green Letters, Self-Powered
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111708 - Emergency exit illuminated sign
UPC/GTIN
080083532773 / 00080083532773
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.29 (Each)
Resources
Images
 
 
LPX7 - Large Image
 
LPX7 - Large Image
Attachments
 
 
LPX7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
0.98W/1.03W
Number of Lamps
1
Voltage Rating
120 / 277V
amperage rating
0.07A
Lamp Type
LED
Material
Polycarbonate
Dimensions and Weight
Size
14.0 IN Length 8.063 IN Width 3.75 IN Height
Descriptions
Product Type
Exit, WH P Hous, Unv, R N G, W Bat
Long Description
LED, White Housing, Universal Face, Red and Green Letters, Self-Powered
Special Features
Dual voltage input 120/277 VAC
Description
LED, WHITE, UNIVERSAL FACE, RED LETTERS, S
extra long description
CLS LPX7 EXIT,WH P HOUS,UNV, R N G,
Additional Information
Fixture Type
Exit Light
lumens
N/A
battery
Nickel Cadmium
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
LPX7
GTIN
00080083532773
UPC
080083532773
Taxonomies, Classifications, and Categories
Type
Exit Signs
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling/Wall Mount
Application
lighting
standard
NFPA 101 Compliant;NEC Class I;OSHA Compliant;UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat