NFFLDLC75S - SLPFTR 179W Led Flood 4K

Lumark

  • $1200.82 (Each)
  • $1,200.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDLC75S
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-L-C75-S
Description
SLPFTR 179W Led Flood 4K
Night Falcon Large, 179W, 4000K, 120-277V, 6X6, Slipfitter, Large, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083800964 / 00080083800964
Weight per unit
47.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,200.82 (Each)
Resources
Other Links
 
 
NFFLDLC75S - Other
 
NFFLDLC75S - Other
Attachments
 
 
NFFLDLC75S - Specification Sheet
Brochures
 
 
NFFLDLC75S - Brochure
Images
 
 
NFFLDLC75S - Large Image
 
NFFLDLC75S - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.492 at (120V)
Voltage Rating
120-277V
Lamp Type
LED
Shape
Rectangular
Ballast Type
N/A
Number of Lamps
N/A
Dimensions and Weight
Size
30.6 IN Length 18.0 IN Width 11.0 IN Height
Descriptions
Description
SLPFTR 179W LED FLOOD 4K
Product Type
NFFLD-L C75 Unv Fitter Xo
extra long description
CLS NFFLD-L-C75-S NFFLD-L C75 UNV F
Long Description
Night Falcon Large, 179W, 4000K, 120-277V, 6x6, Slipfitter, Large, Carbon Bronze
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
lumens
25942
Fixture Type
FLOODLIGHT
battery
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
NFFLD-L-C75-S
GTIN
00080083800964
UPC
080083800964
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
47.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
SLIPFITTER
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat