RABBZ - Right Angle Bracket

Accessories

  • $156.65 (Each)
  • $156.65 (Each)
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
RABBZ
Manufacturer
Accessories
Manufacturer's Part Number
RABBZ
Description
Right Angle Bracket
Right Angle Bracket Wall Mount 8" Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111616 - Outdoor lighting accessories
UPC/GTIN
662401691739 / 00662401691739
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.65 (Each)
Resources
Images
 
 
RABBZ - Large Image
 
RABBZ - Large Image
 
small image - Small Image
 
large image - Large Image
Attachments
 
 
RABBZ - Specification Sheet
Specifications Sheets
 
 
RABBZ - Specification Sheet
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
Steel;Aluminum
Dimensions and Weight
Size
10.5 IN Length 7.5 IN Width 12.0 IN Height
Width
7.5 in
Height
12 in
Length
10.5 in
Descriptions
Product Type
Right Angle Bracket
Description
RIGHT ANGLE BRACKET
Long Description
Right Angle Bracket, Steel/Aluminum, Bronze, 10.5 in Length, 7.5 in Width, 12 in Height, 10 lb
Special Features
Choice of steel or aluminum mounting accessories
Features
Eaton offers an extensive collection of luminaire mounting accessories to be used in combination with poles and other mounting surfaces including tenon adapters and reducers, upsweep arms, simplex fittings, Parapet brackets and right angle brackets.
Short Description
Right Angle Bracket, Steel;Aluminum, Bronze
extra long description
CLS RABBZ RIGHT ANGLE BRACKET 8" X
Additional Information
Fixture Type
Accessory-Mounting
package quantity
1 ct
Color/Finish
Bronze
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RABBZ
Brand
HID ACCESSORIES
GTIN
00662401691739
UPC
662401691739
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
HID Accessories
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
lighting