RL56TRMSNB - 5/6" Satin Nik TRM Baffle

Halo

  • $24.80 (Each)
  • $24.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56TRMSNB
Manufacturer
Halo
Manufacturer's Part Number
RL56TRMSNB
Description
5/6" Satin Nik TRM Baffle
RL56 Designer Trim, Satin Nickel, Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083771202 / 00080083771202
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.80 (Each)
Resources
Images
 
 
RL56TRMSNB - Video
 
RL56TRMSNB - Large Image
 
RL56TRMSNB - Small Image
Attachments
 
 
RL56TRMSNB - Specification Sheet
Other Links
 
 
RL56TRMSNB - Other
 
RL56TRMSNB - Other
Brochures
 
 
RL56TRMSNB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5/6 Inch
Size
7.75 IN Length 1.0 IN Width 7.75 IN Height
Descriptions
Product Type
5/6 Satin Nickel Trim Ring, Baffle
Description
5/6" SATIN NIK TRM BAFFLE
extra long description
CLS RL56TRMSNB 5/6 SATIN NICKEL TRI
Long Description
RL56 Designer Trim, Satin Nickel, Baffle
Special Features
ENERGY STAR certified
Construction
Retrofit
Additional Information
media
Yes
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
RL56TRMSNB
Brand
HALO
GTIN
00080083771202
UPC
080083771202
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RL56 LED
Packaging
Weight per each
0.97
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat