SLD405840WHJB - SLD405840WHJB

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD405840WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD405840WHJB
Description
SLD405840WHJB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083713943 / 00080083713943
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLD405840WHJB - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100m
Wattage
12.2
Voltage Rating
120
Material
Die-Cast Aluminum
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
4" Surface Led DWNLT, Ic, 840, J Box Only
Description
SLD405840WHJB
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD405840WHJB
sub brand
SLD4xJB LED
GTIN
00080083713943
UPC
080083713943
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD4 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;California Title 24;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;Washington State Energy Code
Mounting
Flushmount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat