SLD606830WHJB - 6" Solid State Led Retrof

Halo

  • $58.37 (Each)
  • $58.37 (Each)

  • $350.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD606830WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD606830WHJB
Description
6" Solid State Led Retrof
Surface Led Downlight, 120 V, 0.1 A, 12.2 W, White, Die Cast Aluminum, 760 LM Brightness (Lumens), 80, 3000 K, Led Lamp, 50000 H Average Life, 9.05 In Length, 7.79 In Width, 5 Yr Warranty, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Surface General Purpose Li Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083705993 / 00080083705993
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.37 (Each)
Standard Packaging
$350.22 (Per 6)
Resources
Images
 
 
SLD606830WHJB - Small Image
 
SLD606830WHJB - Large Image
 
SLD606830WHJB - Large Image
Brochures
 
 
SLD606830WHJB - Brochure
Other Links
 
 
SLD606830WHJB - Other
 
SLD606830WHJB - Other
 
SLD606830WHJB - Other
Attachments
 
 
SLD606830WHJB - Specification Sheet
 
SLD606830WHJB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.1 A
Material
Die Cast Aluminum
amperage rating
0.102 (at 120V)
Voltage Rating
120
Wattage
12 W
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Lamp Included
Yes
Material, Color, and Finish
Color
White
Finish
white
Color Rendering Index
80
color temperature
3000 k
Style
(blank)
Dimensions and Weight
Width
7.79 in;197.87 mm (Dia.)
Length
9.05 in
Height
3
Descriptions
Description
6" SOLID STATE LED RETROF
Product Type
Surface LED Downlight
Long Description
Surface LED Downlight, 120 V, 0.1 A, 12.2 W, White, Die Cast Aluminum, 760 lm Brightness (Lumens), 80, 3000 K, LED Lamp, 50000 h Average Life, 9.05 in Length, 7.79 in Width, 5 yr Warranty, 1.3 lb
Features
The Halo Surface LED Downlight (SLD) incorporates Wave Stream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 is designed for installation in many 3-1/2” and 4” square, octagon or round junction boxes. And may also retrofit in 5” and 6” IC and Non-IC recessed housings.* Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFPA(R) 70, NEC(R) Section
Short Description
6" Surface LED Downlight, 0.1 A, 12.2 W
Special Features
Ultra-low profile surface luminaire with downlighting distribution
extra long description
ETNCL-CAN SLD606830WHJB 6" SURFACE
Additional Information
Fixture Type
Surface LED Downlight
Brightness (Lumens)
760 lm
average life
50000 h
Standards Met
RoHS Compliant
package quantity
6 PK;1 CT
Warranty
5 yr
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SLD606830WHJB
sub brand
SLD6xJB LED
GTIN
00080083705993
UPC
080083705993
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
SLD6 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.3 lb
Weight per each
1.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
Energy Star
yes
standard
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24
Mounting
Flushmount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat